Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, 3PST, 35A, 240VAC
Mfr # M35AAA-240VAC
Zoro # G3920131
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3NO
- Number of Poles 3
- Contact Amp Rating (Resistive) 35 A
- Coil Volts 240V AC
- Depth 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M35AAA-240VAC
- Zoro # G3920131
- Country of Origin Multiple
- Category Mercury Displacement Contactors
Dimensions
Depth | 3.39 in |
Height | 4.98 in |
Width | 3.75 in |
Overall Depth | 3.39 in |
Overall Height | 4.87 in |
Overall Width | 3.75 in |
Description
Mercury Displacement Contactor, Coil Voltage 240V AC, Contact Form 3NO, Contact Material Liquid Mercury, Number of Poles 3, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase 14 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, NY, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- Struthers-Dunn Motor Controls