Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, 3PST, 35A, 120VAC
Mfr # M35AAA-120VAC
Zoro # G3954937
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3NO
- Number of Poles 3
- Contact Amp Rating (Resistive) 35 A
- Coil Volts 120V AC
- Depth 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M35AAA-120VAC
- Zoro # G3954937
- Country of Origin Multiple
- Category Mercury Displacement Contactors
Dimensions
Depth | 3.39 in |
Height | 4.98 in |
Width | 3.75 in |
Overall Width | 3.75 in |
Overall Height | 4.87 in |
Overall Depth | 3.39 in |
Description
Mercury Displacement Contactor, Coil Voltage 120V AC, Contact Form 3NO, Contact Material Liquid Mercury, Number of Poles 3, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase 34 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, NY, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- Struthers-Dunn Mercury Displacement Contactors