Shop All Cantilever Racks & Components
Structural Plastics
Shelving Unit, Add-On, 36x96x24 In, 750 lb
Mfr # S9636A
Zoro # G2112848
product price: $276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Overall Height 24 in
- Number of Shelves 1
- Color Black
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structural Plastics
- MFR # S9636A
- Zoro # G2112848
- UPC # 747494123821
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 24 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Height | 24" |
Depth | 36" |
Width | 96" |
Description
Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 36 in, Overall Height 24 in, Overall Width 96 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 2,015 lb, Number of Shelves 1, Load Capacity per Shelf 1,005 lb, Includes (16) Leg Connectors, (16) Posts, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- Structural Plastics Cantilever Racks & Components