Shop All Bulk Storage Racks
Structural Plastics
Plastic Shelving, 24 in D, 48 in W, 3 Shelves
Mfr # ST4824x3
Zoro # G5684061
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 51 in
- Material Molded HDPE Plastic
- Number of Shelves 3
- Load Capacity 1330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structural Plastics
- MFR # ST4824x3
- Zoro # G5684061
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 51 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Details
Material | Molded HDPE Plastic |
Number of Shelves | 3 |
Load Capacity | 1330 lb |
Item | Plastic Shelving |
Finish | Unfinished |
Decking Material | Plastic |
Color | Black |
Includes | (12) Leg Connectors, (12) Posts |
Assembly | Unassembled |
Frame Material | High Density Polyethylene |
Whole Unit Load Capacity | 1,330 lb |
Load Capacity per Shelf | 452 lb |
Adjustability | Fixed |
Resistance Properties | Corrosion-Resistant |
Shelving Material | High Density Polyethylene |
Assembled | Unassembled |
Description
Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material High Density Polyethylene, Finish Unfinished, Overall Depth 24 in, Overall Height 51 in, Overall Width 48 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,330 lb, Number of Shelves 3, Load Capacity per Shelf 452 lb, Includes (12) Leg Connectors, (12) Posts, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- Structural Plastics Bulk Storage Racks