Shop All Dunnage Racks
Structural Plastics
Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D
Mfr # DT6624
Zoro # G1509112
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Duty HDPE
- Depth 24"
- Height 12"
- Load Capacity 1400 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structural Plastics
- MFR # DT6624
- Zoro # G1509112
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 66" |
Depth | 24" |
Height | 12" |
Overall Width | 24 in |
Overall Depth | 66 in |
Overall Height | 12 in |
Details
Item | Dunnage Rack |
Material | Heavy-Duty HDPE |
Load Capacity | 1400 lb. |
Color | Black |
Finish | Flat |
Includes | Shelf |
Rack Top Style | Solid |
Number of Posts | 8 |
Method of Construction | Snap-Together |
Assembled | Assembled |
Included | Shelf |
Description
Dunnage Rack, Black, Finish Flat, Load Capacity 1,400 lb, Overall Depth 66 in, Overall Height 12 in, Overall Width 24 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Solid, Assembled Assembled, Includes Shelf, Number of Posts 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- STRUCTURAL PLASTICS Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D (DT9636)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- Structural Plastics Dunnage Racks