Shop All Shelving & Rack Accessories
Structural Plastics
Containment Tray, Black w/Blue Stripe
Mfr # CTB300124
Zoro # G5567712
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Material High Density Polyethylene
- Overall Depth 30 in
- Overall Height 1 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structural Plastics
- MFR # CTB300124
- Zoro # G5567712
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 30 in |
Overall Height | 1 in |
Overall Width | 24 in |
Height (In.) | 1 |
Depth (In.) | 24 |
Width (In.) | 30 |
Length (In.) | 24 |
For Shelf Width | 24 in |
For Shelf Depth | 24 in |
Details
Item | Containment Tray |
Color | Black/Blue |
Material | High Density Polyethylene |
For Use With | 14U077, 14U080, 14U082, 14U084, 14U087, 14U089, 14U091, 14U094, 14U096, 4DU94, 4DU95, 4DU98, 4DU99, 4DV10, 4DV11, 4UX43, 4UX47, 4UX51 |
Shelf Style | Solid |
Type | Health Hazards/Toxics |
Finish | Flat |
Construction | Molded HDPE |
Compatible Manufacturer Model Number | S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4 |
Description
Containment Tray, Color Black/Blue, S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4 Compatible Manufacturer Model Number, Material High Density Polyethylene, For Shelf Depth 24 in, For Shelf Width 24 in, Overall Depth 30 in, Overall Height 1 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- ECONOCO Wire Cap Display, 10-3/4"L, Silver, 8PK (SW/CAP)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- STRUCTURAL PLASTICS Containment Tray, 30x24, Black (CT300124)
- GLOBAL INDUSTRIAL Bulk Container Caster Set 2 Swivel/2 Locking (603088)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 60"L x 10"H (BSK1860C)
- ECONOCO Shelves, 2-Arms 16" Frame with 4 24" (K400/GY)
- Structural Plastics Shelving & Rack Accessories