Structural Plastics

Caster, Locking, 150 lb.Load rating


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Caster Brake Type Side Pedal Brake
  • For Use With Mfr. Model No. S6616B, S9636B
  • Compatible Manufacturer Model Number K3624B, K4824B, K6624B, K9624B, KT3624B, KT4824B, KT6624B, KT9624B, S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4
  • Caster Wheel/Tread Material Plastic
  • Caster Mounting Height 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Caster Mounting Height 4 in
Caster Wheel Diameter 4 in

Details

Item Locking Caster
Caster Brake Type Side Pedal Brake
For Use With Mfr. Model No. S6616B, S9636B
Compatible Manufacturer Model Number K3624B, K4824B, K6624B, K9624B, KT3624B, KT4824B, KT6624B, KT9624B, S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4
Caster Wheel/Tread Material Plastic
Caster Wheel/Configuration Swivel

Description

Locking Caster, Caster Wheel/Configuration Swivel, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Plastic, Caster Mounting Height 4 in, Caster Wheel Diameter 4 in, Compatible Manufacturer Model Number K3624B, K4824B, K6624B, K9624B, KT3624B, KT4824B, KT6624B, KT9624B, S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.