Shop All Plastic Shelving
Structural Plastics
Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black
Mfr # S9624A
Zoro # G2299300
product price: $189.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Overall Width 96 in
- Overall Height 24 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structural Plastics
- MFR # S9624A
- Zoro # G2299300
- UPC # 747494122824
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 24 in |
Overall Height | 24 in |
Width | 96" |
Height | 24" |
Depth | 24" |
Description
Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 24 in, Overall Width 96 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 675 lb, Number of Shelves 1, Load Capacity per Shelf 675 lb, Includes (8) Leg Connectors, (8) Posts, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- POLAR-TECH Paint Can, 1 Quart, Round (HAZ1025)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 96 in W, 24 in H, 1 Shelves, Black (S9616A)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black (S3624X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 36 in W, 27 in H, 2 Shelves, Black (ST3636B)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 27 in H, 2 Shelves, Black (S3616B)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6624B)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- Structural Plastics Plastic Shelving