Shop All Plastic Shelving
Structural Plastics
Add-On Plastic Shelving, Open Style, 16 in D, 96 in W, 24 in H, 1 Shelves, Black
Mfr # S9616A
Zoro # G2306571
product price: $142.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Overall Width 96 in
- Overall Height 24 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structural Plastics
- MFR # S9616A
- Zoro # G2306571
- UPC # 747494121827
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 16 in |
Overall Height | 24 in |
Depth | 16" |
Height | 24" |
Width | 96" |
Description
Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 16 in, Overall Height 24 in, Overall Width 96 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 450 lb, Number of Shelves 1, Load Capacity per Shelf 450 lb, Includes (8) Leg Connectors, (8) Posts, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- AERO MANUFACTURING Economy Work Table, 36"W X 30"D X 35"H, W/ Adjustable Undershelf (4ts-3036)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 9 in H, Clear (QUS265CL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Blue (K-QUS953BL-1)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black (S9624A)
- STRUCTURAL PLASTICS Starter Plastic Shelving Unit, Open Style, 16 in D, 66 in W, 48 in H, 2 Shelves, Black (S6616B)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 75 in H, 4 Shelves, Black (S3616X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (S9624X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6636B)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (ST6624x4)
- Structural Plastics Plastic Shelving