Shop All Shears, Pruners & Loppers
Structron
Tree Pruner, Action Lopper, 14" Blade
Mfr # 41398
Zoro # G5152345
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Type Tree Pruner
- Features 1-1/8" Cutting Lopper
- Blade Length 15"
- Overall Length (In.) 88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 41398
- Zoro # G5152345
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 15" |
Overall Length (In.) | 88" |
Details
Handle Material | Fiberglass |
Type | Tree Pruner |
Features | 1-1/8" Cutting Lopper |
Item | Pruner |
Description
Tree Pruner,Action Lopper,14 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- SAVORY PRIME Butcher Bones Smoked Ham Grain Free Treats For Dog 12 in. (88803)
- IGLOO Latitud 60QT BLU Cooler (34664)
- AMERISTEP High Back Chair, Mossy Oak (AMEFT1014)
- STRUCTRON Anvil Lopper, 2433", Extension Handles (41463)
- STRUCTRON Bypass Lopper, 24", Yellow Handles (41465)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- STRUCTRON Bypass Lopper, 2433", Extension Handles (41467)
- CORONA TOOLS 14' Tree Pruner (TP 6870)
- CORONA TOOLS Shear Pruning Bypass 5/8In Cut (BP 3160)
- WOODLAND TOOLS DuraLight 7.25 in. High Carbon Steel Hedge Shears (20-4004-100)
- Structron Shears, Pruners & Loppers