Shop All Handles, Frames and Braces
Structron
Superhandle ll 8' to 24' Handle w/ Dual Lock
Mfr # 60275
Zoro # G5152239
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 60275
- Zoro # G5152239
- Country of Origin United States
- Category Handles, Frames and Braces
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Fiberglass |
Item | Handle With Dual Lock,8ft 24ft |
Description
Handle With Dual Lock,8ft 24ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- MICROBAN Sanitizing Spray, 15 fl oz (0.5 quart) Citrus, Clear, 6 PK (PGC30130CT)
- NILFISK/ADVANCE SKIRT SET - APEX, FITS ADVANCE SET (56305697)
- STRUCTRON 75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass (60253)
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- STRUCTRON 27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass (60251GRA)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (48LZ05)
- Structron Handles, Frames and Braces