Shop All Handles, Frames and Braces
Structron
Superhandle ll 3' to 6' Handle w/ Dual Lock
Mfr # 60276
Zoro # G5152275
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60276
- Zoro # G5152275
- UPC # 036723602764
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 16" |
Details
Item | Handle With Dual Lock,3ft 6ft |
Description
Handle With Dual Lock,3ft 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box (80168BX)
- DAYTON Cartridge Filter, Cartridge Filter, 9 Gal (19-0221)
- PROTEAM Dome Filter Foam Media (510183)
- BERKSHIRE Dry Wipe, White, Pack, Abaca, Wood Pulp, 500 Wipes, 12 in x 12 in (LB170.1212.20)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- STRUCTRON 27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass (60251GRA)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap (60270)
- STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock (60275)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- WEILER 24" Dust Mop Frame, Heavy-Duty (75137)
- Structron Handles, Frames and Braces