Shop All Shovels and Scoops
Structron
Super Nursery Spade Shovel, D-handle
Mfr # 49554
Zoro # G602693669
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 3.3
- Overall Height 2 in
- Blade Type Spade
- Blade Width 7 in
- Handle Length 40.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49554
- Zoro # G602693669
- UPC # 36723016059
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Outside Diameter | 3.3 |
Overall Height | 2 in |
Blade Width | 7 in |
Handle Length | 40.5 in |
Details
Item | Spade Shovel |
Blade Type | Spade |
Description
This Super D-handle Nursery Spade has a durable fiberglass handle that’s soon to be an industry standard. 7"W x 12"L head features a forward turned step.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- JACTO Jacto Sprayer Replacement Stainless Steel Wand Assembly (915769)
- JED POOL TOOLS Floating Brominator (10-453)
- FANNO 13in Non-Tapered Saw Replacement Blade FI-13sB (15888)
- STRUCTRON Drain Spade Shovel, 29 in L Yellow Premium Fiberglass Handle (49577)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- STRUCTRON #12 14 ga Drain Spade Shovel, Steel Blade, 29 in L Black/Safety Green Fiberglass Handle (49752GRA)
- STRUCTRON 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49563GR)
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89044)
- Structron Shovels and Scoops