Shop All Rakes
Structron
Standard Lute, 36", 82" Yellow Handle
Mfr # 50836
Zoro # G5151548
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Standard Lute,36",82" Yellow Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 82" |
Details
Handle Material | Fiberglass |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Standard Lute,36",82" Yellow Handle |
Product Type | Standard Lute,36",82" Yellow Handle |
Description
Standard Lute,36 In.,82 In. Yellow Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- ZORO SELECT Outdoor Umbrella Base, Round, Blue (4HUW6)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- STENS Air Filter For Honda 7 10 And 11 Hp Small Engines Series (100-792)
- STRUCTRON 16-tine Rake with 64"L Fiberglass Handle (42390)
- STRUCTRON 16-tine Rake with 60"L Fiberglass Handle (42366GRA)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- STRUCTRON Screening Rake, 24", 66" Yellow Handle (11100)
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- Structron Lawn & Garden Tools