Shop All Soil Probes
Structron
Soil Probe, 48", Cast Metal Tip
Mfr # 85465
Zoro # G5149831
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Soil Probe,48",Cast Metal Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 85465
- Zoro # G5149831
- Country of Origin United States
- Category Soil Probes
Details
Item | Soil Probe,48",Cast Metal Tip |
Product Type | Soil Probe,48",Cast Metal Tip |
Description
Soil Probe,48 In.,Cast Metal Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- RPI Tween 20, 1 L (P20370-1.0)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- Structron Soil Testing