Shop All Snow Shovels
Structron
Snow Shovel, 41" 18" Blade Width
Mfr # 96823
Zoro # G5148039
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18"
- Handle Length 41"
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 96823
- Zoro # G5148039
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 18" |
Handle Length | 41" |
Details
Item | Snow Shovel |
Application | Snow |
Description
Aluminum Snow Shovel,18 In.,41 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Weeder Comfortgel (CT 3354)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- KOHLER Cylinder Head (#1) Kit (24 318 194-S)
- BOND 19L Square Water Umbrella Base (59667)
- STRUCTRON Egonomic Snow Scoop, Bent Steel DHandle (96827)
- STRUCTRON Snow Scoop, ABS Head, 43" FGL Handle (96829GRA)
- STRUCTRON Snow Shovel, 29 in Fiberglass Poly Blade Material, 14 1/4 in Blade Width (49757GRA)
- STRUCTRON Snow Shovel, 43 in Fiberglass D-Grip Handle, Poly Blade Material, 18 in Blade Width (96849GRA)
- GARDENISED Snow Rake Shovel for Roof Cleaning, with 21 Feet Twist-N-Lock Extendable Lightweight Aluminum Handle (QI003671)
- GARDENISED Extra Wide 36 in. Snow Shovel Plow Pusher Remover with Large Rugged Wheels, Heavy Duty, Black (QI004185)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Poly Blade Material, 18 in Blade Width (21AD01)
- Structron Snow Shovels