Shop All Shovels and Scoops
Structron
Sawtooth Shovel W/ Fiberglass Straight Handle
Mfr # 49630
Zoro # G202702044
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57.1
- Overall Height 4.8 in
- Height 4.8
- Blade Width 8.4 in
- Width 8.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49630
- Zoro # G202702044
- UPC # 36723007101
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 57.1 |
Overall Height | 4.8 in |
Height | 4.8 |
Blade Width | 8.4 in |
Width | 8.4 |
Outside Diameter | 5.4 |
Details
Item | Shovel |
Description
Originally designed for landscapers, this versatile Sawtooth Shovel w/Fiberglass Straight Handle slices through compacted soil and tough roots with ease. Straight fiberglass handle includes padded grip for added comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, FUEL (84001895)
- FISKARS Fiskars Consumer Prod Inc 751110-1001 36 in. Handle Maul; 8 lbs. (202305)
- SPECTRACIDE Termite Kill Stake 15Ct (HG-96115)
- ATTWOOD Attwood 9013A3 Replacement Battery Box Strap Kit - Large (54 in.) (9013A3)
- STRUCTRON S700 SpringFlex Shovel, 14 ga Steel Blade, Fiberglass Handle (49730)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49731)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49563GR)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- Structron Lawn & Garden Tools