Shop All Shovels and Scoops
Structron
Rice Shovel, 48 in L Premium Fiberglass Handle
Mfr # 49748
Zoro # G5157787
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Premium Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 49748
- Zoro # G5157787
- Country of Origin Japan
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Handle Material | Premium Fiberglass |
Item | Rice Shovel |
Description
Rice Shovel,48 In. Handle,Cushion Grip, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- E-Z UP Camping Cube, 10x10 Ft., Straight Leg, Punc (CC10SLPN)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON 14 ga Drain Spade Shovel, 14 in L Premium Fiberglass Handle (49556)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49731)
- STRUCTRON 14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49735)
- STRUCTRON 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49563GR)
- LEISURE SPORTS Folding Multitool Shovel, Pickaxe and Saw W/ Pocket Knife and Carry Bag for Camping (511735FNW)
- Structron Shovels and Scoops