Shop All Post Hole Diggers
Structron
Post Hole Digger, Manual, 48 in. Handle L
Mfr # 49753GRA
Zoro # G4595179
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Handle Length 48 in
- Handle Type ProGrip
- Blade Size 11 in
- Head Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49753GRA
- Zoro # G4595179
- UPC # 046385497530
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Handle Length | 48 in |
Blade Size | 11 in |
Head Size | 6 in |
Overall Length | 59 1/2 in |
Blade Length | 11 in |
Details
Type | Manual |
Handle Type | ProGrip |
Item | Manual Post Hole Digger |
Plate Thickness | 11 ga |
Distance Between Blade Tips | 6 1/4 in |
Handle Material | Fiberglass |
Blade Material | Steel |
Product Type | Hercules Pattern |
Description
Manual Post Hole Digger, Product Type Hercules Pattern, Blade Material Steel, Distance Between Blade Tips 6 1/4 in, Handle Type ProGrip, Handle Material Fiberglass, Handle Length 48 in, Blade Length 11 in, Overall Length 59 1/2 in, Plate Thickness 11 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Control Cable 290-407 For Husqvarna 7022 Rls, 8522 Rls 532431650 (290-407)
- MTD Castor Assy-Front (703-2094-4021)
- EAGLE GROUP Gowning Bench, Electropolished, 9"Wx36"L (CRB0936EP)
- FRANKLIN SPORTS Franklin Sports 6350 No.3 Soccer Ball (834836)
- STRUCTRON Wire/Swing Pipe Placer, 4ft (85469)
- STRUCTRON Wire/Swing Pipe Placer, 3ft (85468)
- STRUCTRON Hercules Digger, 4ft. Yellow Handles (21210)
- STRUCTRON Post Spade, 29", Fiberglass Handle (49782)
- STRUCTRON Structron Hi-Vis Posthole Digger (49753)
- PIPERS PIT 6' Long Digger Tamper Bar - Black (PI83478)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- Structron Post Hole Diggers