Shop All Rakes
Structron
Landscape Rake, 48", 66" Yellow Handle
Mfr # 12104
Zoro # G5155696
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 66"
- Handle Type ProGrip(TM)
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- TERRO Pouch Larvacide Mosquito 10Ct (T1210)
- BRIGGS & STRATTON Cable, Chute Control (340705MA)
- STRUCTRON 16-tine Rake with 60"L Fiberglass Handle (42366GRA)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON 16-tine Stone Rake with 66"L Hardwood Handle (63126)
- STRUCTRON Landscape Rake, 24", 66" Yellow Handle (12100)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- STRUCTRON 16-tine Rake with 64"L Fiberglass Handle (42390)
- Structron Rakes