Shop All Shovels and Scoops
Structron
Grain Scoop, Polymer Blade, 51 in L Premium Fiberglass Handle
Mfr # 49251
Zoro # G5153946
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polymer
- Handle Length 51 in
- Handle Material Premium Fiberglass
- Blade Type Scoop
- Product Type Scoop Shovel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49251
- Zoro # G5153946
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 51 in |
Details
Blade Material | Polymer |
Handle Material | Premium Fiberglass |
Item | Grain Scoop |
Blade Type | Scoop |
Product Type | Scoop Shovel |
Description
Grain Scoop,Poly 51 In. Handle, Product Type Scoop Shovel, Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- STENS New Ignition Tester For Designed Exclusively For Small Engine Repair (750-018)
- VICTOR Snake-A-Way 10Lb (VP364B-10)
- BRENTWOOD INDUSTRIES Replacement Wheelbarrow Handles, Hardoowd, Pack of 2 (16610)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49561GR)
- STRUCTRON Super Nursery Spade Shovel, D-handle (49554)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON Trenching Shovel, 14 ga. Steel Blade, 48 in L Premium Fiberglass Handle (89184)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- Structron Shovels and Scoops