Shop All Shovels and Scoops
Structron
Garden Spade Shovel, 30 in L Steel Handle
Mfr # 49174
Zoro # G5156938
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Application Garden
- Handle Type D-Grip
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 49174
- Zoro # G5156938
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Details
Handle Material | Steel |
Application | Garden |
Item | Garden Spade Shovel |
Handle Type | D-Grip |
Blade Type | Garden Spade |
Description
Garden Spade,30 In. Handle,Steel D Grip, Blade Type Garden Spade, Handle Type D-Grip, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Yellow, 6 Yard Roll/Box (10-1000)
- SEYMOUR MIDWEST Adjustable Augers, 678" (21326)
- GREEN GOBBLER Grn Gobbler Vinegar 1Gal (GG30UCV128)
- MILWAUKEE TOOL Chainsaw Case (49-16-2747)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- STRUCTRON Garden Spade Shovel, 29 in L Fiberglass Handle (49774)
- STRUCTRON 14 ga Drain Spade Shovel, 14 in L Premium Fiberglass Handle (49556)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62520)
- Structron Lawn & Garden Tools