Shop All Shovels and Scoops
Structron
Drain Spade Shovel, 48 in L Premium Fiberglass Handle
Mfr # 49558
Zoro # G5157629
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Premium Fiberglass
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 49558
- Zoro # G5157629
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Handle Material | Premium Fiberglass |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Drain Spade,16 In.,Cushion Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 14-in. Pruning Saw with sheath (31046)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.0, PK5 (1MDE9)
- MI-T-M Hose, 100ft. (15-0273)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- STRUCTRON Garden Spade Shovel, 29 in L Fiberglass Handle (49774)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- FISKARS Ergo Transplanter (384230-1001)
- Structron Shovels and Scoops