Shop All Shovels and Scoops
Structron
Drain Spade Shovel, 29 in L Yellow Premium Fiberglass Handle
Mfr # 49577
Zoro # G5157559
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Handle Material Premium Fiberglass
- Features 14 in Forged Steel Head, Forward Turned Step, Solid Fiberglass PowerCore & PermaGrip, 29 in Premium Fiberglass Handle w/D Grip
- Handle Type D-Grip
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49577
- Zoro # G5157559
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Overall Length | 47.25 in |
Blade Length | 14 in |
Overall Height | 1.25 in |
Details
Handle Material | Premium Fiberglass |
Item | Drain Spade Shovel |
Features | 14 in Forged Steel Head, Forward Turned Step, Solid Fiberglass PowerCore & PermaGrip, 29 in Premium Fiberglass Handle w/D Grip |
Handle Type | D-Grip |
Handle Color | Yellow |
Blade Type | Drain Spade |
Product Type | Forgd Drain Spade,14",30" Handle |
Weight | 6.2 lbs |
Blade Step | Forward Turn Step |
Description
Forgd Drain Spade,14 In.,30 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 7IN-12IN (JSS-7)
- MTD Pin (711-05604)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-710-X-N)
- STRUCTRON 14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49735)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49173)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 53 in L Yellow Premium Fiberglass Handle (89274)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- STRUCTRON #12 14 ga Scoop Shovel, Aluminum Blade, 29 in L Black/Hi-Visibility Green Fiberglass Handle (49755GRA)
- STRUCTRON Garden Spade Shovel, 29 in L Fiberglass Handle (49774)
- UNION TOOLS Scoop Shovel, 1114 in W Blade, 1412 in L Blade, Steel Blade, North American Hardwood Handle (79809)
- Structron Shovels and Scoops