Shop All Handles, Frames and Braces
Structron
99" Handle, Telescoping, Yellow, 816ft, Yellow, Fiberglass
Mfr # 60254
Zoro # G5152178
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Fiberglass
- Color Yellow
- Length 99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60254
- Zoro # G5152178
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 99" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,816ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,816ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Total Release Fogger - Cinnamon W/ Lock Down Tip (HT 19050)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- STRUCTRON 27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass (60251GRA)
- STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock (60275)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- Structron Handles, Frames and Braces