Shop All Handles, Frames and Braces
Structron
76" Handle With Dual Lock, 6ft 12ft, Fiberglass
Mfr # 60273
Zoro # G5152257
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Length 76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60273
- Zoro # G5152257
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 76" |
Details
Handle Material | Fiberglass |
Item | Handle With Dual Lock,6ft 12ft |
Description
Handle With Dual Lock,6ft 12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS GooGone 32OZ AP Cleaner (2195)
- TOUGH GUY Maids Basket, Blue, Plastic (280284)
- ZEP Odor Eliminator, Spray Bottle, PK12 (162101)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock (60275)
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON 52" Handle, Yellow, Collar Lock, 48ft, Yellow, Fiberglass (60246)
- STRUCTRON 75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass (60253)
- UNGER 8" Threaded Pad Holder, Silver, Aluminum (PHH20)
- Structron Handles, Frames and Braces