Shop All Handles, Frames and Braces
Structron
75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass
Mfr # 60253
Zoro # G5152187
product price: $58.59
/ea
Not eligible for select promotions
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Yellow
- Length 75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60253
- Zoro # G5152187
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 75" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,612ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,612ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Frame, 16" L (78000)
- NAMCO MANUFACTURING TNT All Purpose Cleaner, 1 gal. 4 PK (2003-1)
- AIR WICK Scented Oil Refill, Air Wick, , Lavender/Chamomile, PK 2 (RAC78473)
- FUNK AWAY Funkaway Extreme Odor Eliminating Traveler Pump Spray (FA03.4)
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- STRUCTRON 27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass (60251GRA)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap (60270)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON 52" Handle, Yellow, Collar Lock, 48ft, Yellow, Fiberglass (60246)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29352)
- Structron Handles, Frames and Braces