Shop All Handles, Frames and Braces
Structron
52" Handle, Yellow, Collar Lock, 48ft, Yellow, Fiberglass
Mfr # 60246
Zoro # G5152135
original price:
$56.54
42% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Yellow
- Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60246
- Zoro # G5152135
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 52" |
Details
Handle Material | Fiberglass |
Item | Handle,Yellow,Collar Lock,48ft |
Color | Yellow |
Description
Handle,Yellow,Collar Lock,48ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 54" Two-Piece Friction Fit One-Bend Aluminum Wand w/ Button Lock (102266)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DK98)
- QUICKIE Hardwood Handle W/Mtl Ferrule (54102)
- UNGER The Pill Glass Cleaner 10 Pills, 10PK (PL10)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON 27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass (60251GRA)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap (60270)
- STRUCTRON 76" Handle With Dual Lock, 6ft 12ft, Fiberglass (60273)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- Structron Handles, Frames and Braces