Shop All Handles, Frames and Braces
Structron
52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass
Mfr # 60252
Zoro # G5152196
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Yellow
- Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60252
- Zoro # G5152196
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 52" |
Details
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,4-8ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,48ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR21)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107536)
- MARCAL PRO Sheets Paper Towels, 70 Sheets, White, 15 PK (MRC610)
- PULEX Bucket Handle (SECC0023)
- STRUCTRON 76" Handle With Dual Lock, 6ft 12ft, Fiberglass (60273)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- IPC EAGLE Cleano 1 Foot (CL1)
- Structron Handles, Frames and Braces