Shop All Handles, Frames and Braces
Structron
40" Handle, Telescoping, Yellow, 36ft, Yellow, Fiberglass
Mfr # 60256
Zoro # G5152205
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Yellow
- Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 60256
- Zoro # G5152205
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 40" |
Details
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,36ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,36ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- CHASE Aerosol Air Freshener Linen, 15oz., PK12 (438-5176)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock (60275)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- Structron Handles, Frames and Braces