Shop All Handles, Frames and Braces
Structron
27" Handle, Telescoping, Yellow, 24ft, Yellow, Fiberglass
Mfr # 60251GRA
Zoro # G5152211
original price:
$42.65
24% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Length 27"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 60251GRA
- Zoro # G5152211
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 27" |
Details
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,24ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,24ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Stiff Sweep Lobby Broom, Steel Handle, 38"Hx10"W (1086)
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- UNISAN 17.5 in Sweep Face Brooms, 38" L Handle (926Y)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- UNISAN 60" Slide On Mop Handle, 1" Dia, Yellow, Vinyl-Covered Aluminum (620)
- Structron Handles, Frames and Braces