Shop All Shovels and Scoops
Structron
#2 Square Point Shovel, Steel Blade, 27 in L Natural Hardwood Handle
Mfr # 49173
Zoro # G5157166
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Type Square Point
- Overall Length 43 in
- Handle Color Natural
- Blade Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49173
- Zoro # G5157166
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Overall Length | 43 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 4 in |
Details
Handle Material | Hardwood |
Blade Type | Square Point |
Item | Square Point Shovel |
Handle Color | Natural |
Blade Material | Steel |
Features | Forged #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Solid Steel Rivet, 27 in Precision Lathe Turned Hardwood Handle |
Handle Type | D-Grip |
Blade Step | Forward Turn Step |
Weight | 6.2 lbs |
Description
Forged Square pt. Shovel,27 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- AFTERMARKET 290595 Throttle Control Cable Fits Bobcat (290-595-STN)
- RADIUS GARDEN Pro-Lite Carbon Steel Shovel (25811)
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- STRUCTRON #12 14 ga Drain Spade Shovel, Steel Blade, 29 in L Black/Safety Green Fiberglass Handle (49752GRA)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- Structron Shovels and Scoops