Shop All Shovels and Scoops
Structron
#2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle
Mfr # 49217
Zoro # G5153989
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Premium Fiberglass
- Application General Purpose
- Handle Type Cushion Grip
- Blade Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49217
- Zoro # G5153989
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 13.5 in |
Blade Width | 11 in |
Overall Length | 60.75 in |
Blade Size | #2 |
Overall Height | 7 in |
Details
Blade Material | Steel |
Handle Material | Premium Fiberglass |
Application | General Purpose |
Item | Scoop Shovel |
Handle Type | Cushion Grip |
Handle Color | Yellow |
Blade Type | Scoop |
Features | General Purpose Scoop, #2 Steel 11 in x 13.5 in Head, PowerCore & PermaGrip, 48 in Premium Fiberglass Handle |
Product Type | Steel Scoop,Gen Purp,48" Handle |
Weight | 5.8 lbs |
Description
Steel Scoop,Gen Purp,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- BRIGGS & STRATTON Intake Manifold (699644)
- CHAPIN Fan Nozzle .30 gpm (6-5937)
- CAMCO ELECTRIC CABLE HATCH W/O BACK, BLACK (55066)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- STRUCTRON Drain Spade Shovel, 29 in L Yellow Premium Fiberglass Handle (49577)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49340)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49566)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- TRUPER 29 in. FBG DH Drain Spade (PEP-16F)
- Structron Lawn & Garden Tools