Shop All Shovels and Scoops
Structron
14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle
Mfr # 49563GR
Zoro # G4454657
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 29 in
- Handle Material Fiberglass
- Blade Length 11-1/2 in
- Handle Type D-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49563GR
- Zoro # G4454657
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Length | 11-1/2 in |
Blade Width | 9-1/2 in |
Details
Blade Material | Steel |
Handle Material | Fiberglass |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Type | Square Point |
Handle Color | Yellow |
Item | Square Point Shovel |
Description
Square Point Shovel, Blade Type Square Point, Blade Material Steel, Blade Length 11 1/2 in, Blade Width 9 1/2 in, Gauge 14 ga, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 in, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Raypak 009577F Temperature Sensor IID Three Wire Kit (009577F)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56230)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4060-X)
- MTD Cover Asm-Air Clnr (32 096 22-S)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- STRUCTRON S700 SpringFlex Shovel, 14 ga Steel Blade, Fiberglass Handle (49730)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- STRUCTRON #2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- STRUCTRON S600 Power Series Shingle Remover Shovel, Carbon Steel Blade, 48 in L D Shaped Handle (49749)
- SUNCASTRP Tele Poly Auto Shovel (SCS300)
- Structron Shovels and Scoops