Shop All Shovels and Scoops
Structron
14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle
Mfr # 49560GRA
Zoro # G4454663
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Heavy Duty
- Handle Length 48 in
- Handle Material Fiberglass
- Blade Length 11-1/2 in
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 49560GRA
- Zoro # G4454663
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 11-1/2 in |
Blade Width | 9-1/2 in |
Details
Blade Material | Tempered Heavy Duty |
Handle Material | Fiberglass |
Blade Type | Round Point |
Item | Round Point Shovel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Description
Shovel, Blade Type Round Point, Blade Material Tempered Heavy Duty, Blade Length 11 1/2 in, Blade Width 9 1/2 in, Gauge 14 ga, Handle Type Cushion Grip, Handle Material Fiberglass, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELTER-IT Shelter-It 70088 8 x 7 ft. EZ Builder Barn Shed Framing Kit (70088)
- EARTHWISE 16" 13.5A Tiller (TC70016EW)
- BRIGGS & STRATTON Replacement Screw (699484)
- BIRD-X Visual Bird Repellers, Scare Eyes, Yellow (YELLOW SCARE EYES)
- STRUCTRON #12 14 ga Drain Spade Shovel, Steel Blade, 29 in L Black/Safety Green Fiberglass Handle (49752GRA)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- STRUCTRON 14 ga Super Shovel, 29 in L Yellow Premium Fiberglass Handle (49631)
- STRUCTRON #2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- Structron Shovels and Scoops