Shop All Shovels and Scoops
Structron
14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle
Mfr # 89185
Zoro # G5157306
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Premium Fiberglass
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 89185
- Zoro # G5157306
- Country of Origin Japan
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 57.38 in |
Blade Width | 5 in |
Overall Height | 5.25 in |
Details
Handle Material | Premium Fiberglass |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 4.4 lbs |
Item | Trenching Shovel |
Blade Type | Trenching |
Features | 14 Gauge Spring Steel, 5 in / Forward Turned Step, PowerCore & PermaGrip, 48 in Premium Fiberglass Handle |
Application | Digging |
Product Type | Trenching Shovel,5",Cushion Handle |
Description
Trenching Shovel,5 In.,Cushion Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Mouse Trap, 10-3/8 In. L, 3-1/2 In. W (427CL)
- NOTCH Apron Style Chainsaw Chaps - XL (CCHAPR-XL)
- ZIPPO Slim Pocket Lighter, High Polish Brass (1654B)
- MI-T-M Gun (16-0441)
- STRUCTRON #2 14 ga Front Turn Step Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- STRUCTRON #2 14 ga Rear Rolled Step Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49733)
- STRUCTRON #2 Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- RADIUS GARDEN Ergonomic Gardening Hand Tool Set, 5 PCS (30511)
- Structron Lawn & Garden Tools