Shop All Shovels and Scoops
Structron
14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle
Mfr # 49566
Zoro # G5157586
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cushion Grip
- Gauge 14 ga
- Features 14 Gauge14 in / Forward Turned Step with Closed Back, PowerCore & Solid Steel Rivet, 48 in Premium Fiberglass Handle
- Handle Color Yellow
- Overall Length 64.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Structron
- MFR # 49566
- Zoro # G5157586
- UPC # 046385495666
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 64.75 in |
Blade Length | 14 in |
Overall Height | 3.38 in |
Details
Handle Material | Premium Fiberglass |
Item | Drain Spade Shovel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Features | 14 Gauge14 in / Forward Turned Step with Closed Back, PowerCore & Solid Steel Rivet, 48 in Premium Fiberglass Handle |
Handle Color | Yellow |
Blade Material | Steel |
Blade Type | Drain Spade |
Weight | 5.4 lbs |
Blade Step | Front Turn Step |
Description
Turn Step Drain Spade,14 ga.,14 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Elbow, 1/2 in. MIPT, 80 psi (37970)
- MTD Cable Control Driv (946-04303)
- ARF PETS Foldable Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps for Dogs and Cats (APSTPS)
- JED Pool Tools Pro Leaf Skimmer Head 215 in H X 15 in W X 155 in L (40-369)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- REMCO #3 Industrial Shovel Blade, Plastic Blade, 7 in L Black Polypropylene Handle (6895SS)
- Structron Lawn & Garden Tools