Shop All Handles, Frames and Braces
Structron
103" Handle, Telescoping, Yellow, 8-24ft, Yellow, Fiberglass
Mfr # 60255
Zoro # G5152169
original price:
$177.73
42% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Fiberglass
- Length 103"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 60255
- Zoro # G5152169
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 103" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Fiberglass |
Item | Handle,Telescoping,Yellow,8-24ft |
Color | Yellow |
Description
Handle,Telescoping,Yellow,8-24ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 46 L Rectangular Step Can, Brushed, Stainless Steel (CW1830)
- PREMIER Long Handle Wire Brush (319SC)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Lav 64Oz (14531)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- STRUCTRON 52" Handle, Telescoping, Yellow, 4-8ft, Yellow, Fiberglass (60252)
- STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock (60275)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- Structron Handles, Frames and Braces