Shop All Floor Jacks
Stronghold
Hydraulic Floor Jack, Steel, 20" Max. Height, 2-1/2 Ton Capacity
Mfr # TH22504
Zoro # G8625633
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Lifting Height (inches) 20.88
- Includes One Piece Handle
- Capacity 2.5 Ton
- Length 28.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stronghold
- MFR # TH22504
- Zoro # G8625633
- UPC # 853229004027
- Country of Origin China
- Category Floor Jacks
Dimensions
Maximum Lifting Height (inches) | 20.88 |
Length | 28.3 |
Minimum Height (inches) | 5.88 |
Height | 7 |
Width | 10 |
Details
Material | Steel |
Includes | One Piece Handle |
Lifting Capacity | 2.5 Ton |
Capacity | 2.5 Ton |
Operation Type | Hydraulic |
Type | Service Jack |
Standards | ASME/PASE 2014 |
Features | Swivel rear castors provide smoot maneuvering and positioning |
Color | Blue, Yellow |
Lifting Range (inches) | 5.88 - 20.88 |
Weight | 50.6 |
Item | Floor Jack |
Description
Stronghold's 2-1/2 Ton Capacity Hydraulic SUV Jack features Heavy-Duty Steel Construction for Stability and Endurance. Its Maximum Lifting Height is 20-7/8" - Ideal for Lifting any common SUV or Light Truck. The Rear Castors and Swivel Saddle allow for easy use and positioning. Meets ASME/PASE 2014 Standards.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, Black Widow 17x7.5 5x114.3 ET42 CB73.1 Black Machined (081925)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- WIX FILTERS Fuel Filter #Wix 33027 (33027)
- STRONGHOLD Hydraulic Floor Jack, Steel, 13" Max. Height, 2 Ton Capacity (TH22007B)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- OMEGA Air Over Hydraulic Flr Jack, 10Ton (22101C)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- GRAY 20000 lb. Air Jack Stand 52-1/4" Max. Lifting H., 17-5/8" Min. Lifting H (TAJS-3000)
- TIGER JACK POST COLUMN 1' TO 1'4"" (3A-1014)
- OMEGALIFT Air Hydraulic Truck Jack, 30 tons (23301C)
- Stronghold Jacks