Stronghold

Hydraulic Floor Jack, Steel, 13" Max. Height, 2 Ton Capacity


product price: $55.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 7.63
  • Operation Type Hydraulic
  • Weight 19.3
  • Material Steel
  • Maximum Lifting Height (inches) 13
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7.63
Maximum Lifting Height (inches) 13
Length 17.25
Height 5.3
Minimum Height (inches) 5.08

Details

Operation Type Hydraulic
Weight 19.3
Material Steel
Lifting Range (inches) 5.08 - 13
Type Service Jack
Features Swivel rear castors provide smoot maneuvering and positioning
Includes One Piece Handle
Capacity 2 Ton
Color Blue, Yellow
Standards ASME/PASE 2014
Lifting Capacity 2 Ton
Item Hydraulic Floor Jack

Description

Stronghold's 2 Ton Capacity Hydraulic Floor Jack features Heavy-Duty Steel Construction for Stability and Endurance. Its Maximum Lifting Height is 13" - Ideal for Lifting any standard auto. The Swivel Rear Castors and Top-Side Carry Handle allow for easy use and positioning. Meets ASME/PASE 2014 Standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.