Shop All Electric Winches
Strongarm
Electric Winch, 50 ft L Line, 5/8 hp Motor
Mfr # SA7015AC
Zoro # G910043347
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 1,800 lb
- 1st Layer Line Speed 8 fpm
- Gear Ratio 189:1
- Gear Type Spur
- No Load Line Speed 17.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strongarm
- MFR # SA7015AC
- Zoro # G910043347
- UPC # 085077257274
- Country of Origin United States
- Category Electric Winches
Dimensions
Controller Cord Length | 10 ft |
Recommended Line Diameter | 3/16 in |
Maximum Line Length | 50 ft |
Maximum Line Diameter | 3/16 in |
Line Length | 50 ft |
Description
Electric Winch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1602DFX3)
- RICHELIEU AMERICA CHAIN BOLT 3-1/2 in (5701XV)
- COFFING HOISTS Oil Seal (561K2)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA12015DC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA12015AC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA9015AC /CL)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- STRONGARM Electric Winch, 2/5HP, 12VDC (TW4000)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- Strongarm Winches & Pullers