Shop All Electric Winches
Strongarm
Electric Winch, 50 ft L Line, 5/8 hp Motor
Mfr # SA12015AC/CL
Zoro # G510043228
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 4,000 lb
- 1st Layer Line Speed 3 fpm
- Gear Ratio 570:1
- Gear Type Spur
- Motor Horsepower 5/8 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strongarm
- MFR # SA12015AC/CL
- Zoro # G510043228
- UPC # 085077250473
- Country of Origin United States
- Category Electric Winches
Dimensions
Recommended Line Diameter | 7/32 in |
Maximum Line Length | 50 ft |
Maximum Line Diameter | 7/32 in |
Line Length | 50 ft |
Controller Cord Length | 10 ft |
Details
1st Layer Load Capacity | 4,000 lb |
1st Layer Line Speed | 3 fpm |
Gear Ratio | 570:1 |
Item | Electric Winch |
Gear Type | Spur |
Motor Horsepower | 5/8 hp |
Operation | Pulling |
Product Type | Electric Winch |
Resistance Properties | Rust Resistant, Weather Resistant |
Control Type | Wired Control |
Included Components | Brake, Clutch Release, Handle, Hook, Strap |
Max Drum Capacity per Line Dia | 50 ft per 7/32 in |
Compatible Line | Web Strap |
Fully Wound Load Capacity | 4,000 lb |
Body Type | Totally Enclosed Body |
Includes Brake | Brake Included |
Controls | Handheld |
Maximum Lifting Capacity | 2,700 lb |
Maximum Current | 7 A |
Description
Electric Winch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-D3)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- THE BETTER BUNGEE Bungee Cord, Red, 24 in. L, 1-1/2 in. W (BBC24NR)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- STRONGARM Electric Winch, 1HP, 115VAC (SA9015AC /CL)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA7015AC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA12015AC)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA12015DC)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101040)
- Strongarm Winches & Pullers