Shop All Electric Winches
Strongarm
Electric Winch, 2/5HP, 12VDC
Mfr # TW4000
Zoro # G3702343
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 1,500 lb
- Motor HP 0.4 hp
- 1st Layer Line Speed 4.4 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strongarm
- MFR # TW4000
- Zoro # G3702343
- UPC # 085077252095
- Country of Origin United States
- Category Electric Winches
Dimensions
Overall Length | 10 13/16 in |
Control Pendant Cord Length | 15 ft |
Manufacturers Warranty Length | 1 yr |
Included Rope Length | 20 ft |
Included Rope Dia. | 2 in |
Overall Height | 8 1/8 in |
Overall Width | 8 1/2 in |
Included Line Diameter | 2 in |
Maximum Strap Width | 2 in |
Line Length | 20 ft |
Mfr. Warranty Length | 1 yr Limited |
Description
Electric Winch, 1st Layer Line Speed 4.4 fpm, 1st Layer Load Capacity 1,500 lb, Operating Voltage 12V DC, Motor Horsepower 3/8 hp, Maximum Current 40 A, Gear Ratio 324:1, Gear Type Spur, Line Length 20 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Body Material Carbon Steel, Color Black, Compatible Line Web Strap, Maximum Drum Capacity per Line Diameter 54 ft per 1/4 in, Included Components Wiring Harness, Included Line Diameter 2 in, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- STRONGARM Electric Winch, 1HP, 115VAC (SA9015AC /CL)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA7015AC)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA12015DC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA12015AC)
- KFI KFI 3000lb ATV Series Winch (A3000)
- Strongarm Electric Winches