Shop All Electric Winches
Strongarm
Electric Winch, 20 ft L Line, 5/8 hp Motor
Mfr # SA5015AC/CL
Zoro # G510043358
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 1,200 lb
- 1st Layer Line Speed 16 fpm
- Gear Type Spur
- Gear Ratio 189:1
- Maximum Lifting Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strongarm
- MFR # SA5015AC/CL
- Zoro # G510043358
- UPC # 085077255416
- Country of Origin United States
- Category Electric Winches
Dimensions
Line Length | 20 ft |
Maximum Line Diameter | 3/16 in |
Controller Cord Length | 10 ft |
Recommended Line Diameter | 3/16 in |
Maximum Line Length | 20 ft |
Details
1st Layer Load Capacity | 1,200 lb |
1st Layer Line Speed | 16 fpm |
Gear Type | Spur |
Gear Ratio | 189:1 |
Item | Electric Winch |
Maximum Lifting Capacity | 1,200 lb |
Resistance Properties | Rust Resistant, Weather Resistant |
Motor Horsepower | 5/8 hp |
Fully Wound Load Capacity | 1,200 lb |
Included Components | Brake, Clutch Release, Handle, Hook, Strap |
Includes Brake | Brake Included |
Max Drum Capacity per Line Dia | 20 ft per 3/16 in |
Product Type | Electric Winch |
Controls | Handheld |
Maximum Current | 7 A |
Body Type | Totally Enclosed Body |
Compatible Line | Web Strap |
Operation | Pulling |
Control Type | Wired Control |
Description
Electric Winch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. (9-W3)
- ERICKSON Jar Assortment of Bungey 10", 13", 18", 24", 30", 36" Red/Blue/Green/Yellow (06622)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA9015AC /CL)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA7015AC)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA12015AC)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- Strongarm Electric Winches