Shop All Wood Screws
Strong-Point
Wood Screw, #8, W.A.R. Coated Stainless Steel Flat Head Torx Drive
Mfr # XT815W
Zoro # G304057936
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Flat Head
- System of Measurement Inch
- Screw Size #8
- Material Stainless Steel
- Finish W.A.R. Coated
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XT815W
- Zoro # G304057936
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Details
Item | Wood Screw |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | W.A.R. Coated |
Drive | Torx |
Head Type | Flat |
Interior/Exterior | Exterior |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Designed to work with ACQ treated lumber.
- Family - Outdoor Screws.
- W.A.R. Coated.
- Coarse Thread.
- Size - 8 x 1.62 in.
- Box of 5 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L (A4020060050ZYD)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (41F0604-EA-100)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- STRONG-POINT Wood Screw, #6, W.A.R. Coated Flat Head Square Drive (XQ620W)
- STRONG-POINT Wood Screw, #10, Dacrotized Flat Head Phillips Drive (1031D)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- STRONG-POINT Wood Screw, #10, 3-1/2 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT1031W)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- ACORN MFG Wood Screw, 3/4", 3/4 in, Black Steel (AQ3B7)
- Strong-Point Wood Screws