Shop All Wood Screws
Strong-Point
Wood Screw, #8, Dacrotized Flat Head Square Drive
Mfr # 830QCD
Zoro # G403911344
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #8
- Finish Dacrotized
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 830QCD
- Zoro # G403911344
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Details
Head Type | Flat |
Drive | Square |
Finish | Dacrotized |
Item | Wood Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Features
- Exterior wood screw used in fencing decks patios.
- Medium degree of corrosion resistance.
- Exceeds 500/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Used in fencing decks patios.
- Family - Outdoor Screws.
- Dacrotized Coated.
- Coarse Thread.
- Size - 8 x 3 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91773)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Yellow Finish, 100 PK (M38080.030.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-6)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK50 (WWG-375-3500-LZ)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, #10, Dacrotized Flat Head Phillips Drive (1031D)
- STRONG-POINT Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT922Y)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- Strong-Point Wood Screws