Shop All Wood Screws
Strong-Point
Wood Screw, #8, 3 in, Dacrotized Flat Head Phillips Drive
Mfr # 830CD
Zoro # G003911430
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Finish Dacrotized
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong-Point
- MFR # 830CD
- Zoro # G003911430
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Dacrotized |
Item | Wood Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Features
- Exterior wood screw used in fencing decks patios.
- Medium degree of corrosion resistance.
- Exceeds 500/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Used in fencing decks patios.
- Family - Outdoor Screws.
- Dacrotized Coated.
- Coarse Thread.
- Size - 8 x 3 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- ZORO SELECT Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB034)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (9079989)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT922Y)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- STRONG-POINT Wood Screw, #10, 3-1/2 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT1031W)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- CSH Wood Screw, #8, 1-1/4 in, Zinc Plated Stainless Steel Flat Head Square Drive, 9000 PK (0.FSC08114ZN17)
- Strong-Point Self-Tapping Screws