Shop All Wood Screws
Strong-Point
Wood Screw, #8, 2-1/2 in, Zinc Yellow Flat Head Square Drive
Mfr # 822QCY
Zoro # G104058119
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
Flat Head
- System of Measurement Inch
- Screw Size #8
- Finish Zinc Yellow
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 822QCY
- Zoro # G104058119
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Item | Wood Screw |
System of Measurement | Inch |
Finish | Zinc Yellow |
Drive | Square |
Head Type | Flat |
Interior/Exterior | Exterior |
Description
Features
- Designed to work with ACQ treated lumber.
- High degree of corrosion resistance.
- Exceeds 1 000/hr. salt spray resistance.
- Type '17' reduces wood splitting.
- Material Application - Ideal for interior or exterior applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 8 x 2.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- AMPG Acorn Nut, 3/8"-16, Steel, Black Oxide, 3/4 in H (Z0296)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK (822245G)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, W.A.R. Coated Flat Head Square Drive (XQ822W)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- GRIP-RITE Wood Screw, #8, 2 in (P2STT1)
- Strong-Point Self-Tapping Screws