Shop All Wood Screws
Strong-Point
Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive
Mfr # CB815SPN
Zoro # G104057860
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Wafer Head
- System of Measurement Inch
- Fastener Length 1-5/8 in
- Finish Ruspert Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # CB815SPN
- Zoro # G104057860
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Item | Wood Screw |
System of Measurement | Inch |
Finish | Ruspert Coated |
Drive | Phillips |
Head Type | Wafer |
Description
Features
- Ceramic coating provides protection from corrosion.
- Designed to work with all backer boards.
- Nibs under head clamp board firmly.
- Material Application - Attaches cement board to wood or light gauge metal studs.
- Family - Cement Board Screws.
- Ruspert Coated.
- Hi-Low Thread.
- Sharp Point.
- Size - 8-15 x 1.62 in.
- Box of 4 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54496)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20204)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.075.0250)
- ZORO SELECT Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK21806IZ)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- STRONG-POINT Wood Screw, #8, 1-3/4 in, Plain Stainless Steel Flat Head Square Drive (828QL)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT922Y)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0075)
- Strong-Point Self-Tapping Screws