Shop All Wood Screws
Strong-Point
Wood Screw, #8, 1-1/4 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive
Mfr # XT814W
Zoro # G204057876
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish W.A.R. Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong-Point
- MFR # XT814W
- Zoro # G204057876
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | W.A.R. Coated |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Designed to work with ACQ treated lumber.
- Family - Outdoor Screws.
- W.A.R. Coated.
- Coarse Thread.
- Size - 8 x 1.25 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.043.0400)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- FASTENMASTER 250Pk 8"Timberlok Screw (FMTLOK08-250)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- STRONG-POINT Wood Screw, #6, W.A.R. Coated Flat Head Square Drive (XQ620W)
- STRONG-POINT Wood Screw, #10, 4 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT1040Y)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (79353)
- Strong-Point Wood Screws